Zoro Homepage

Common Nail, 2-1/2 in L, 16 ga

  • Mfr # GRAF212

  • Zoro # G810534600


product price: $25.49
/ea

Key Features

Length
2-1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAF212
Zoro #
G810534600
UPC #
764666557482
Country of Origin
Oman

Dimensions

Length
2-1/2 in

Details

Item
Common Nail
Gauge
16 ga

Description

Grip-Rite 16 Gauge Angled Finish nails are best suited for any interior finish application. The nails have a bright finish, are constructed of 16-gauge steel, and are collated with an adhesive. All Grip-Rite collated nails are backed by the Grip-Rite Jam-Free Guarantee.


  • • Made with 16 Gauge steel for durability and reliability
  • • Provide high holding power and ease of drive
  • • Consistent drivability for applications
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.