Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga

  • Mfr # 8HGSTPD

  • Zoro # G7660131


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
2-1/2 in
Penny Size
8D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8HGSTPD
Zoro #
G7660131
UPC #
764666177628
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/2 in
Penny Size
8D
Head Diameter
9/32 in

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
50 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Spiral
Head Type
Flat

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Approved for exterior use with all types of treated lumber
  • • All Grip-Rite hot dipped galvanized fasteners meet ASTM A-153 requirements and can be used with treated lumber
  • • Should be resistant to rust and corrosion from the elements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.