
Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga
Mfr # 8HGSTPD5
Zoro # G707369759
product price: $21.65
/ea
Sold in multiples of 6 for $129.90
Key Features
Length
2-1/2 in
Penny Size
8D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8HGSTPD5
Zoro #
G707369759
UPC #
764666177567
Country of Origin
Taiwan, Province of China
Dimensions
Length
2-1/2 in
Penny Size
8D
Head Diameter
9/32 in
Details
Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Spiral
Head Type
Flat
Description
Grip-Rite deck nails are used for patio, decks, and outdoor construction. Checked flat head to stop slippage of the hammer on the head.
- • Galvanized for outdoor use and with ACQ treated lumber
- • The ring or spiral design help to provide greater holding power
- • Smaller shaft helps minimize splitting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.