Zoro Homepage

Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish

  • Mfr # 8DUP1

  • Zoro # G205268783


product price: $4.45
/ea
Sold in multiples of 12 for $53.40

Key Features

Length
2-1/4 in
Penny Size
8D
Material
Steel
Finish
Bright
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DUP1
Zoro #
G205268783
UPC #
764666138650
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/4 in
Penny Size
8D

Details

Item
Common Nail
Material
Steel
Finish
Bright
Package Weight
1 lb
Approx. Pkg. Qty.
1

Description

Use Grip-Rite 2-1/4 in. bright duplex nails (1 lb.-pack) for a variety of temporary construction projects for which nail removal is required.


  • • Smooth, uncoated shank and double head ease removal
  • • Use in scaffolding and concrete forming
  • • Conforms to the ASTM F1667 specification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.