Zoro Homepage

Common Nail, 2 in L, 21D

  • Mfr # 2006661

  • Zoro # G003911560


product price: $55.39
/ea

Key Features

Length
2 in
Penny Size
21D
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2006661
Zoro #
G003911560
UPC #
764666587496
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Penny Size
21D

Details

Item
Common Nail
Shank Type
Ring

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 2 in. Plastic Strip Framing Nails 21 deg. Ring Shank
  • Pack of 1000
Specifications
  • Country of Origin: Taiwan
  • Fastener Type: Plastic Strip
  • Product Type: Framing Nails
  • Shank: Ring Shank
  • Angle: 21 deg.
  • Diameter: 0.113 in.
  • Material: Steel
  • Point: Diamond Point
  • Finish: Hot Galvanized
  • Collation: Plastic
  • Head: Round
  • Weight: 6.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.