Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga

  • Mfr # 5027559

  • Zoro # G303911505


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Length
2 in
Penny Size
6D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5027559
Zoro #
G303911505
UPC #
764666133150
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Penny Size
6D
Head Diameter
17/64 in

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
50 lb
Gauge
11.50 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Round

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Callout Size-6D
  • Length-2 in. Nail Type-Common
  • Finish-Hot-Dipped Galvanized
  • Material-Steel
  • Head Type-Round Head Container Size-50 lb. Indoor or Outdoor-Indoor and Outdoor
  • Point Type-Diamond
  • Shank Type-Smooth Shank
  • Head Diameter-17/64 in. Gauge-11.5 Ga.
Specifications
  • Capacity: 50 lbs
  • Size: 2 in.
  • Weight: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.