Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 12.50 ga

  • Mfr # 6HGBX5

  • Zoro # G007369763


product price: $19.25
/ea
Sold in multiples of 6 for $115.50

Key Features

Length
2 in
Penny Size
6D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6HGBX5
Zoro #
G007369763
UPC #
764666123656
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Penny Size
6D
Head Diameter
17/64 in

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
5 lb
Gauge
12.50 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

Grip-Rite box nails are used in a various construction application, designed like a common nail but are thinner. Helps reduce the chance of the wood splitting on your construction project.


  • • Available in different lengths from one inch to three and half inches
  • • For general construction, including carpentry, and framing
  • • Galvanized for exterior use and help with corrosion resistance
  • • Diamond point tip help nail driving

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.