Zoro Homepage

Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish

  • Mfr # 6HGSTHS1

  • Zoro # G405268705


product price: $5.85
/ea
Sold in multiples of 12 for $70.20

Key Features

Length
2 in
Penny Size
6D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6HGSTHS1
Zoro #
G405268705
UPC #
764666181502
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Penny Size
6D

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
1 lb
Approx. Pkg. Qty.
1
Head Type
Flat

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • For attaching wood and hardboard siding
  • • Extra-stiff shank for greater holding power
  • • Great for a variety of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.