Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Common Nail, 2.37 in L, Hot Dipped Galvanized Finish

  • Mfr # 2394898

  • Zoro # G303911307


product price: $51.55
/ea

Key Features

Length
2.37 in
Finish
Hot Dipped Galvanized
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2394898
Zoro #
G303911307
UPC #
764666587618
Country of Origin
China

Dimensions

Length
2.37 in

Details

Item
Common Nail
Finish
Hot Dipped Galvanized
Head Type
Round

Description

Features
  • Material: Steel
  • Product Type: Framing Nails
  • Length: 2-3/8 in.
  • Fastener Type: Framing
  • Finish: Galvanized
  • Point Type: Chisel
  • Number in Package: 1000
  • Shank Type: Round
  • Head Style: Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.