Common Nail, 4 in L, 20D, Steel, Hot Dipped Galvanized Finish, 9 ga

  • Mfr # 20HGBX1

  • Zoro # G903513048


product price: $7.55
/ea

Key Features

Length
4 in
Penny Size
20D
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HGBX1
Zoro #
G903513048
UPC #
764666124349
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Penny Size
20D
Head Diameter
3/8 in

Details

Item
Common Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
1 lb
Gauge
9 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

Grip-Rite 20D 4 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.