
Concrete Screw, 1/4" Dia., Flat Head 100 PK
Mfr # FC43141C
Zoro # G805310202
product price: $24.25
/pk 100, $0.24/eaKey Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Sub-Brand
Pro-Twist
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC43141C
Zoro #
G805310202
UPC #
764666517691
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
3 1/4 in
Size
1/4" x 3-1/4"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Head Type
Flat
Drive Type
Phillips
System of Measurement
Inch
Description
Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
- • Easy to use
- • Wood framing to concrete
- • Sharp point phillips flat head
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.