
Concrete Screw, 1/4" Dia., Flat Head 100 PK
Mfr # FC44001C
Zoro # G005310323
product price: $26.25
/pk 100, $0.26/eaKey Features
Compatible Material
Masonry
Anchor Diameter
1/4"
Sub-Brand
Pro-Twist
Head Type
Flat
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC44001C
Zoro #
G005310323
UPC #
764666517707
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
4 in
Size
1/4" x 4"
Details
Item
Concrete Screw
Compatible Material
Masonry
Sub-Brand
Pro-Twist
Head Type
Flat
System of Measurement
Inch
Drive Type
Phillips
Description
Use these screws for a variety of projects including fixing sill plates, electrical equipment and many other fixtures to masonry.
- • Easy to use
- • Wood framing to concrete
- • Sharp point phillips flat head
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.