Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Screw, 1/4" Dia., Hex Head 100 PK

  • Mfr # HC43141C

  • Zoro # G505305751


product price: $23.13
/pk 100, $0.23/ea
Sold in multiples of 12 for $277.56

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Sub-Brand
Pro-Twist
Head Type
Hex
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC43141C
Zoro #
G505305751
UPC #
764666517561
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3 1/4 in
Size
1/4" x 3-1/4"

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Head Type
Hex
System of Measurement
Inch
Drive Type
Slotted

Description

Building America since 1975 Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right. Whether that job is residential or commercial spanning days or months we know reputations are built on quality value and trust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.