
Concrete Screw, 1/4" Dia., Steel Hex Head 100 PK
Mfr # HC42341C
Zoro # G705310203
product price: $15.95
/pk 100, $0.16/eaSold in multiples of 12 for $191.40
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
2 3/4 in
Sub-Brand
Pro-Twist
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC42341C
Zoro #
G705310203
UPC #
764666517554
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2 3/4 in
Size
1/4" x 2-3/4"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Material
Steel
Head Type
Hex
Drive Type
Slotted
System of Measurement
Inch
Description
Socket Drive and Drill Bit Included High grade steel, corrosion resistant, high and low thread for ease of installation and maximum holding power.
- • Easy to use
- • Wood framing to concrete
- • Sharp point hex head
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.