
Concrete Screw, 3/16" Dia., Flat Head 100 PK
Mfr # FC32341C
Zoro # G205309905
product price: $16.45
/pk 100, $0.16/eaKey Features
Compatible Material
Masonry
Anchor Diameter
3/16"
Sub-Brand
Pro-Twist
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC32341C
Zoro #
G205309905
UPC #
764666517615
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
2 3/4 in
Size
3/16" x 2-3/4"
Details
Item
Concrete Screw
Compatible Material
Masonry
Sub-Brand
Pro-Twist
Head Type
Flat
Drive Type
Phillips
System of Measurement
Inch
Description
Use these screws for a variety of projects including fixing sill plates, electrical equipment and many other fixtures to masonry.
- • Easy to use
- • Wood framing to concrete
- • Sharp point phillips flat head
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.