Zoro Homepage

Concrete Screw, 3/16" Dia., Hex Head 100 PK

  • Mfr # HC32141C

  • Zoro # G505310274


product price: $15.79
/pk 100, $0.16/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/16"
Sub-Brand
Pro-Twist
Head Type
Hex
Drive Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC32141C
Zoro #
G505310274
UPC #
764666517479
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
2 1/4 in
Size
3/16" x 2-1/4"

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Head Type
Hex
Drive Type
Slotted
System of Measurement
Inch

Description

Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Easy to use
  • • Sharp point hex head
  • • Ideal for all masonry base materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.