
Concrete Screw, 3/16" Dia., Hex Head 100 PK
Mfr # HC33141C
Zoro # G205305457
product price: $19.45
/pk 100, $0.19/eaKey Features
Compatible Material
Concrete
Overall Length
3 1/4 in
Sub-Brand
Pro-Twist
Head Type
Hex
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC33141C
Zoro #
G205305457
UPC #
764666517493
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
3 1/4 in
Size
3/16" x 3-1/4"
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Head Type
Hex
Drive Type
Hex
System of Measurement
Inch
Description
Building America since 1975, Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right. Whether that job is residential or commercial, spanning days or months, we know reputations are built on quality, value and trust.
- • Easy to use
- • Sharp point hex head
- • Ideal for all masonry base materials
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.