Zoro Homepage

Concrete Screw, 3/16" Dia., Hex Head 100 PK

  • Mfr # HC33341C

  • Zoro # G905305436


product price: $21.99
/pk 100, $0.22/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
3/16"
Sub-Brand
Pro-Twist
Head Type
Hex
Drive Type
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC33341C
Zoro #
G905305436
UPC #
764666517509
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16"
Overall Length
3 3/4 in
Size
3/16" x 3-3/4"

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Head Type
Hex
Drive Type
Slotted
System of Measurement
Inch

Description

Building America since 1975, Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right. Whether that job is residential or commercial, spanning days or months, we know reputations are built on quality, value and trust.


  • • Easy to use
  • • Sharp point hex head
  • • Ideal for all masonry base materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.