Zoro Homepage

Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 1270 PK

  • Mfr # LP312STBK

  • Zoro # G005266064


product price: $109.99
/pk 1270, $0.09/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#10
Drive Size
T25
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM F-1667;ASTM A-153;ICC-ES ESR #2914
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP312STBK
Zoro #
G005266064
UPC #
764666713048
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in
Drive Size
T25

Details

Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM F-1667;ASTM A-153;ICC-ES ESR #2914
Thread Type
Coarse

Description

Grip-Rite exterior coated star drive and trim head screws are engineered with our exclusive PrimeGuard Plus premium coating - guaranteed against rust and corrosion to prolong the beauty and durability of decks, siding, fencing, railing and other outdoor projects. Grip-Rite exterior screws feature T25-T30 star drive heads to reduce cam outs when driving into your outdoor project. Our T-15 star drive exterior trim head screws are the perfect solution for railing, siding or anywhere a thinner shank and smaller head are desired. Type 17 point tips on both screws reduce the need to pre-drill and help to keep the material from splitting. Coarse threading pull the material substrates together for a solid, tight connection.


  • • Type 17 point reduces need to pre-drill boards
  • • Countersinking bugle head prevents heads from popping out, leaves smooth finish
  • • For exterior applications, including decks, gazebos and playlets
  • • Feature a proprietary polymer coating that protects the fastener against corrosive elements
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.