
Deck Screw, #10 x 4 in, Flat Head, Torx Drive, 1000 PK
Mfr # L4STGR1M
Zoro # G205265805
product price: $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Screw Size
#10
Drive Size
T25
System of Measurement
Inch
Interior/Exterior
Exterior
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L4STGR1M
Zoro #
G205265805
UPC #
764666741843
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
4 in
Drive Size
T25
Details
Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Thread Type
Coarse
Description
Exterior Screw (for use with ACQ and all other treated lumber). Guarantee against rust and corrosion. Ideal for any exterior application, especially decks and fences. Eliminates the need for any pre-drilling of boards. Prevents heads from popping and leaves a smooth finish. Six sided drive easy on bits and provides high torque transfer. Recommended for use with hard wood species. TX25 Star Drive Bit Included.
- • Tapered, countersinking head compresses the surface of the material as it is driven
- • Star drive head reduces bit spinout
- • Type 17 point to reduce splitting
- • 0
- • 0
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.