Zoro Homepage

Deck Screw, 2 in, Flat Head, Torx Drive

  • Mfr # 5024038

  • Zoro # G103896514


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Fastener Length
2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024038
Zoro #
G103896514
UPC #
764666626966
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2 in

Details

Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch

Description

Features
  • Callout Size-No. 8
  • Length-2 in. Drive Style-Star
  • Head Type-Flat Head
  • Container Size-5 lb.
  • Thread Type-Coarse
  • Indoor or Outdoor-Indoor and Outdoor
  • Wood framing to concrete
  • Sharp point hex head
Specifications
  • Capacity: 5 lbs
  • Size: No. 8 x 2 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products