
Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK
Mfr # PTN114S5
Zoro # G807370877
product price: $26.75
/pk 1090, $0.02/eaSold in multiples of 6 for $160.50
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Drive Size
#2
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM B-117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN114S5
Zoro #
G807370877
UPC #
764666528338
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM B-117
Thread Type
Coarse
Description
Grip-Rite exterior fasteners engineered with our exclusive prime guard plus premium coating are guaranteed for the life of the project against rust and corrosion to prolong the beauty and durability of decks, siding, fences, gazebos and other outdoor projects.
- • T-25 and T-30 star drives, flat head for quick engagement and flush finish
- • Type 17 point reduces pre-drilling and helps prevent material splitting
- • Recommended for building: decks, fences, gazebos and other exterior projects using treated lumber
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.