Zoro Homepage

Deck Screw, #6 x 1-5/8 in, Flat Head, Phillips Drive, 147 PK

  • Mfr # PTN158S1

  • Zoro # G705897247


product price: $11.09
/pk 147, $0.08/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Drive Size
#2
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM B-117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTN158S1
Zoro #
G705897247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM B-117
Thread Type
Coarse

Description

Grip-Rite exterior fasteners engineered with our exclusive prime guard plus premium coating are guaranteed for the life of the project against rust and corrosion to prolong the beauty and durability of decks, siding, fences, gazebos and other outdoor projects.


  • • T-25 and T-30 star drives, flat head for quick engagement and flush finish
  • • Type 17 point reduces pre-drilling and helps prevent material splitting
  • • Recommended for building: decks, fences, gazebos and other exterior projects using treated lumber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.