Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 690 PK

  • Mfr # MAXS214TH3055

  • Zoro # G305266580


product price:  $80.40
/pk 690, $0.12/ea
Sold in multiples of 4 for $321.60
Free Shipping & Returns

Key Features

Trim Head
Torx Drive
Screw Size
#7
Fastener Length
2-1/4 in
Drive Size
T15
Material
18-8 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAXS214TH3055
Zoro #
G305266580
UPC #
764666748309
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
2-1/4 in
Drive Size
T15

Details

Head Type
Trim
Drive
Torx
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Trim head easy to conceal, leaves smooth finish
  • • Star drive for improved engagement and torque control
  • • Type 17 point for fast starts and minimized splitting of wood
  • • Certified type 305 or type 316 stainless steel alloys meets ANSI standards
  • • For all types of decking, trim and railings, including wood, PVC and composite lumbers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.