Zoro Homepage
This item is Discontinued.
Grip-Rite Deck Screw, #8 x 2-1/4 in, Trim Head, Torx Drive L214STH1

Deck Screw, #8 x 2-1/4 in, Trim Head, Torx Drive (Discontinued)

  • Mfr # L214STH1
  • Zoro # G105266124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L214STH1
Zoro #
G105266124
UPC #
764666741591
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2-1/4 in
Drive Size
T20

Details

Head Type
Trim
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Interior/Exterior
Thread Type
Coarse

Description

Exterior Screw (for use with ACQ and all other treated lumber). Guarantee against rust and corrosion. Ideal for any exterior application especially decks and fences. Eliminates the need for any pre-drilling of boards. Prevents heads from popping and leaves a smooth finish. Six sided drive easy on bits and provides high torque transfer. Recommended for use with hard wood species. TX25 Star Drive Bit Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.