Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck Screw, #8 x 2 in, Flat Head, Torx Drive

  • Mfr # 2GCS5

  • Zoro # G801258539


product price: $32.19
/ea

Key Features

Flat Head
Torx Drive
Screw Size
#8
Fastener Length
2 in
Drive Size
T25
Finish
Zinc Yellow
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2GCS5
Zoro #
G801258539
UPC #
764666680319
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
T25

Details

Head Type
Flat
Drive
Torx
Finish
Zinc Yellow
Item
Deck Screw
System of Measurement
Inch
Standards
ASTM B-117
Thread Type
Auger

Description

Grip-Rite interior gold construction screws are the reliable choice for a multitude of indoor fastening solutions, including cabinetry, trim, doors, shelving, general woodworking, and non-structural framing, among others. Featuring T-25 star drives and type 17 points, they engage quickly and do not require predrilling. An all-purpose screw for reliable results during interior construction.


  • • T-17 point eliminates the need to pre-drill and reduces splitting
  • • Star drive head reduces bit spinout
  • • Nibs under drive head seat fastener perfectly in wood
  • • Auger threads aggressively cut through wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products