
Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK
Mfr # PTN21225M
Zoro # G305897241
product price: $93.65
/pk 2500, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#8
Drive Size
#2
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM B-117
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN21225M
Zoro #
G305897241
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Drive Size
#2
Details
Head Type
Flat
Drive
Phillips
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM B-117
Thread Type
Coarse
Description
Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
- • For outdoor projects including decks and fences
- • Bugle head design for clean countersinking
- • Easy to use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.