Zoro Homepage

Deck Screw, #9 x 2 in, Flat Head, Torx Drive

  • Mfr # LP2STBK

  • Zoro # G405285450


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Screw Size
#9
Fastener Length
2 in
Drive Size
T25
System of Measurement
Inch
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2STBK
Zoro #
G405285450
UPC #
764666713031
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#9
Fastener Length
2 in
Drive Size
T25

Details

Head Type
Flat
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Standards
ASTM F-1667;ASTM A-153;ICC-ES ESR #2914
Thread Type
Coarse

Description

Exterior Screw (for use with ACQ and all other treated lumber). Guarantee against rust and corrosion. Ideal for any exterior application, especially decks and fences. Eliminates the need for any pre-drilling of boards. Prevents heads from popping and leaves a smooth finish. Six sided drive easy on bits and provides high torque transfer. Recommended for use with hard wood species. TX25 Star Drive Bit Included.


  • • Tapered, countersinking head compresses the surface of the material as it is driven
  • • Star drive head reduces bit spinout
  • • Type 17 point to reduce splitting
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.