Zoro Homepage

GR071M Full Round Head Framing Nail 2.38 in. x 0.113

  • Mfr # 2394930

  • Zoro # G103910869


product price: $42.95
/ea

Key Features

Length
2-3/8 in
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2394930
Zoro #
G103910869
UPC #
764666587601
Country of Origin
China

Dimensions

Length
2-3/8 in

Details

Item
Common Nail
Head Type
Round

Description

Fits most 21 degree plastic strip framing nailers. 21 degree angle. Smooth shank. Vinyl coated.

Features
  • Size: 2-3/8" x .113
  • Plastic collation
  • 21 degree angle
  • Smooth shank
  • Vinyl coated
  • Fits most 21 degree plastic strip framing nailers
  • 1,000 per box
Specifications
  • Dimension: 4.5" H x 6.25" W x 10" L
  • Weight: 7.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.