Grip-Rite 5024213 20D 3.75 in. Sinker Vinyl Steel Nail Flat; 50 lbs

  • Mfr # 5024213

  • Zoro # G403911382


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Vinyl
Size
20D
Gauge
7 Gauge
Length
3-3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5024213
Zoro #
G403911382
UPC #
764666156852
Country of Origin
Taiwan, Province of China

Dimensions

Size
20D
Length
3-3/4 in.
Head Dia.
3/8 in.

Details

Item
Sinker Nail
Material
Steel
Finish
Vinyl
Gauge
7 Gauge
Head Type
Flat Head
Application
Indoor and Outdoor
Shank Type
Smooth Shank

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 20D 3.75 in. Sinker Vinyl Steel Nail Flat
  • Sinker nail
  • For indoor and outdoor us
  • For general construction
Specifications
  • Callout Size: 20D
  • Length: 3-3/4 in.
  • Nail Type: Sinker
  • Finish: Vinyl
  • Material: Steel
  • Head Type: Flat Head
  • Container Size: 50 lbs
  • Shank Type: Smooth Shank
  • Head Diameter: 3/8 in.
  • Point Type: Diamond
  • Indoor or Outdoor: Indoor and Outdoor
  • Gauge: 7 Gauge
  • Weight: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.