Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Grip-Rite Lag Screw, 3/8 in, 10 in, Hex Torx Drive, 50 PK GRSSHW381050

Lag Screw, 3/8 in, 10 in, Hex Torx Drive, 50 PK (Discontinued)

  • Mfr # GRSSHW381050
  • Zoro # G705267422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSSHW381050
Zoro #
G705267422
UPC #
764666745940
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
10 in
Drive Size
T25
Hex Size
3/8 in
Head Dia.
0.571 in

Details

System of Measurement
Inch
Drive
Torx
Item
Lag Screw
Head Type
Hex Washer
Head Style
Hex

Description

Grip-Rite 3/8 in wire X 10 in. L Star Hex Washer Head Structural Screws 50 pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.