Lag Screw, 5/16 in, 3-1/8 in, Hex Washer Head Torx Drive, 20 PK
- Mfr # GRSSHW51631820
- Zoro # G805267650
Key Features
Specifications
Details
- MFR #
- GRSSHW51631820
- Zoro #
- G805267650
- UPC #
- 764666745711
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Torx
- Item
- Lag Screw
- Head Type
- Hex Washer
- Head Style
- Hex
Dimensions
- Screw Size
- 5/16 in
- Fastener Length
- 3-1/8 in
- Drive Size
- T25
- Head Dia.
- 0.571 in
- Hex Size
- 3/8 in
Description
From the brand you know and trust, Grip-Rite Structural Screws offer versatility, speed and longevity in load-bearing exterior wood construction projects. Grip-Rite's exclusive Dual Drive Power head brings flexibility to the jobsite with a unique combined Hex Washer/Star Drive recess head, offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. A 3-digit, ICC recognized code is stamped into the head for easy spec reference and a load value chart is conveniently located on every package. As a replacement for lag screws, Grip-Rite Structural Screw type 17 tip offers both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures Grip-Rite. Structural Screws will last throughout a project's lifetime. Get the job done right with Grip-Rite.
- • Protected and improved corrosion resistance
- • Type 17 point for quicker penetration into the wood
- • Faster than lag screws in exterior structural wood applications
- • Approved for use in treated lumber
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.