Nail Drive Anchor, 1/2" Dia., 10" L, Steel Hot Galvanized, 50 PK

  • Mfr # 1210GAB50

  • Zoro # G605994022


product price:  $78.25
/pk 50, $1.57/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/2"
Overall Length
10"
Material
Steel
Finish
Hot Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1210GAB50
Zoro #
G605994022
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
10"

Details

Item
Nail Drive Anchor
Material
Steel
Finish
Hot Galvanized

Description

Use the Grip-Rite 1/2 in. x 10 in. Galvanized Anchor Bolts (50-Pack) for attaching a bottom or sill plate to a freshly poured concrete foundation. These bolts are ideal for use with treated lumber and provide reliable holding power.


  • • For attaching a bottom plate or sill plate to a newly poured concrete foundation
  • • Recommended for treated lumber
  • • Easy to use
  • • ASTM A307 and ASTM A153 class C rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.