Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK

  • Mfr # 5812HGAB25

  • Zoro # G405994123


product price:  $90.25
/pk 25, $3.61/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/8"
Overall Length
12"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5812HGAB25
Zoro #
G405994123
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
5/8"
Overall Length
12"

Details

Item
Nail Drive Anchor
Material
Steel

Description

Use these Grip-Rite 5/8 in. x 12 in. Galvanized Anchor Bolts with Washers (25-Pack) in concrete forming applications. Their galvanized finish provides long-lasting use.


  • • Used in concrete forming applications
  • • Galvanized finish for durability
  • • Easy to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.