Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 12 Sizes x 1.5 in. 5 lbs Pro-Twist Hex Head Screws with Washers

  • Mfr # 5025478

  • Zoro # G409202781


product price: $40.15
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Fastener Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025478
Zoro #
G409202781
UPC #
764666737112
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Item
Self-Drilling Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.