Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Nail, 1-1/2 in L, 16 ga, Galvanized

  • Mfr # GRF16112M

  • Zoro # G9446651


product price: $12.99
/ea

Key Features

Overall Length
1-1/2 in
Gauge
16 ga
Approx. Pkg. Qty.
1
Size
4D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRF16112M
Zoro #
G9446651
UPC #
764666640696
Country of Origin
China

Dimensions

Overall Length
1-1/2 in
Size
4D

Details

Item
Pneumatic Nail
Gauge
16 ga
Finish
Galvanized
Approx. Pkg. Qty.
1

Description

For the most comprehensive selection of collated nails, look for Grip-Rite collated fasteners, the most popular brand of fasteners in America. Collated fasteners are held together with paper, wire, plastic, tape or glue at a specific angle for use with power nailers and staplers. No matter what the project or what size the job, Grip-Rite collated fasteners are the optimal fastening solution. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.


  • • Primary applications include, casing, finish, trim, moulding, base & cabinets
  • • For general construction, carpentry and framing applications
  • • Convenient reusable plastic belt clip case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.