Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Nail, 13 ga, Phosphate Coated, Cupped Head

  • Mfr # 158PCDW

  • Zoro # G801555492


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Gauge
13 ga
Finish
Phosphate Coated
Head Type
Cupped
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158PCDW
Zoro #
G801555492
UPC #
764666160729
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-5/8 in

Details

Item
Pneumatic Nail
Gauge
13 ga
Finish
Phosphate Coated
Head Type
Cupped
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • For attaching gypsum boards to wood studs
  • • Long diamong point reduces cracking in drywall
  • • Made to conform to ASTM C514
  • • Cupped saucer-head designed to countersink into drywall for ease of concealment

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.