
Pro-Twist Concrete Screw, 3/16" Dia., 1.25 in L
Mfr # FC31141C
Zoro # G7669231
product price: $13.39
/eaKey Features
Compatible Material
Concrete
Anchor Diameter
3/16"
Overall Length
1.25 in
Sub-Brand
Pro-Twist
Thread Length
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC31141C
Zoro #
G7669231
UPC #
764666517585
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16"
Overall Length
1.25 in
Thread Length
1.25 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Description
Use these screws for a variety of projects including fixing sill plates, electrical equipment and many other fixtures to masonry.
- • Easy to use
- • Wood framing to concrete
- • Sharp point phillips flat head
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.