Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro-Twist Concrete Screw, Flat, Steel

  • Mfr # 5024014

  • Zoro # G604031759


product price: $34.25
/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Pro-Twist
Material
Steel
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024014
Zoro #
G604031759
UPC #
764666517585
Country of Origin
Taiwan, Province of China

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Pro-Twist
Material
Steel
Head Type
Flat
Drive Type
Phillips

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • 3-16 in. x 1-0.25 in. 1 lb. Phillips Flat Head Concrete Screws
  • Pack of 100
Specifications
  • Country of Origin: Taiwan
  • Callout Size: 3/16 in.
  • Length: 1-1/4 in.
  • Drive Style: Phillips
  • Head Type: Flat Head
  • Product Type: Concrete Screws
  • Container Size: 1 lb.
  • Material: Steel
  • Thread Type: Coarse
  • Indoor or Outdoor: Indoor and Outdoor
  • Weight: 0.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.