Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 12 ga

  • Mfr # GC112

  • Zoro # G3989289


product price: $32.66
/ea

Key Features

Size
4D
Material
Steel
Gauge
12 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC112
Zoro #
G3989289
UPC #
764666500846
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/2 in
Size
4D
Head Dia.
1 in

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Gauge
12 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Head Type
Cap

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • For anchoring housewrap, sheathing and felt
  • • Wide head and ringed shank for greater holding power
  • • Round plastic insulation caps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.