
Roofing Nail, 1-1/2 in L, 4D, Steel, Vinyl Coated Finish, 12 ga
Mfr # 112PRCAP1
Zoro # G905268397
product price: $9.19
/ea
Sold in multiples of 6 for $55.14
Key Features
Size
4D
Material
Steel
Package Weight
1 lb
Gauge
12 ga
Approx. Pkg. Qty.
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112PRCAP1
Zoro #
G905268397
UPC #
764666187528
Country of Origin
Taiwan, Province of China
Dimensions
Length
1-1/2 in
Size
4D
Head Dia.
1 in
Details
Item
Roofing Nail
Material
Steel
Finish
Vinyl Coated
Package Weight
1 lb
Gauge
12 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Head Type
Cap
Description
Grip-Rite plastic cap nails provide the right solution when you need to secure house-wrap, rigid insulation and felt. Used for attaching building paper, foam sheathing, roofing materials, and poly film vapor to building or homes.
- • The round plastic cap provides additional strength and holding power.
- • Manufactured from durable steel construction give you the long-lasting use you need
- • Vinyl coated and rink shank
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.