
Roofing Nail, 1-1/4 in L, 3D, Steel, Hot Dipped Galvanized Finish, 11 ga
Mfr # 114HGRFG1
Zoro # G805268404
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
Key Features
Length
1-1/4 in
Size
3D
Material
Steel
Package Weight
1 lb
Gauge
11 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
114HGRFG1
Zoro #
G805268404
UPC #
764666163331
Country of Origin
China
Dimensions
Length
1-1/4 in
Size
3D
Head Dia.
7/16 in
Details
Item
Roofing Nail
Material
Steel
Finish
Hot Dipped Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat
Description
Grip-Rite metal cap nails is used when applying roofing asphalt shingles, insulation board, and felt to wood substrates. Wide head design aids in holding, and reduces pull through.
- • Electrogalvanized finish for corrosion resistance
- • Steel construction for durability and strength
- • Manufactured to conform to ASTM F1667
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.