Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga

  • Mfr # 134EGRFG1

  • Zoro # G705266418


product price: $3.99
/ea
Sold in multiples of 12 for $47.88

Key Features

Length
1-3/4 in
Size
5D
Material
Steel
Package Weight
1 lb
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134EGRFG1
Zoro #
G705266418
UPC #
764666164888
Country of Origin
China

Dimensions

Length
1-3/4 in
Size
5D
Head Dia.
7/16 in

Details

Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Package Weight
1 lb
Gauge
11 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Head Type
Flat

Description

Grip-Rite metal cap nails is used when applying roofing asphalt shingles, insulation board, and felt to wood substrates. Wide head design aids in holding, and reduces pull through.


  • • Electrogalvanized finish for corrosion resistance
  • • Steel construction for durability and strength
  • • Manufactured to conform to ASTM F1667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.