
Roofing Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 12 ga
Mfr # 1PRCAP1
Zoro # G4569272
product price: $11.39
/eaKey Features
Size
2D
Material
Steel
Gauge
12 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1PRCAP1
Zoro #
G4569272
UPC #
764666187313
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 in
Size
2D
Head Dia.
1 in
Details
Item
Roofing Nail
Material
Steel
Finish
Electro Galvanized
Gauge
12 ga
Approx. Pkg. Qty.
1
Shank Type
Ring
Head Type
Cap
Description
Grip-Rite plastic cap nails provide the right solution when you need to secure house-wrap, rigid insulation and felt. Used for attaching building paper, foam sheathing, roofing materials, and poly film vapor to building or homes.
- • The round plastic cap provides additional strength and holding power
- • Manufactured from durable steel construction give you the long-lasting use you need
- • Vinyl Coated and rink shank
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.