Roofing Nail, 2-1/4 in L, 7D, Steel, Bright Finish

  • Mfr # 8DUP5

  • Zoro # G2721528


product price: $17.99
/ea

Key Features

Length
2-1/4 in
Size
7D
Material
Steel
Finish
Bright
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8DUP5
Zoro #
G2721528
UPC #
764666138681
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/4 in
Size
7D

Details

Item
Roofing Nail
Material
Steel
Finish
Bright
Approx. Pkg. Qty.
1

Description

These Grip-Rite duplex nails are used for projects where temporary structures are used. When driven to the first head, they provide a solid, strong hold.


  • • Diamond point tip for easier driving
  • • Uncoated, smooth shank and double head aids in easier removal
  • • For temporary construction where nail removal is required such as concrete forming and scaffoldings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.