Roofing Nail, 3-1/4 in L, 12D, Steel, Vinyl Coated Finish, 9 ga
- Mfr # 16CTDSKR1
- Zoro # G2718831
product price:
$
7.39
/ea
Key Features
Size
12D
Material
Steel
Gauge
9 ga
Approx. Pkg. Qty.
1
Shank Type
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16CTDSKR1
- Zoro #
- G2718831
- UPC #
- 764666156647
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 3-1/4 in
- Size
- 12D
- Head Dia.
- 11/32 in
Details
- Item
- Roofing Nail
- Material
- Steel
- Finish
- Vinyl Coated
- Gauge
- 9 ga
- Approx. Pkg. Qty.
- 1
- Shank Type
- Smooth
- Head Type
- Countersunk
Description
Grip-Rite Sinker Nails are best used for general construction, carpentry, and framing.
- • Made with a checkered head that helps prevent the hammer from sliding off the nail head
- • The head design allows the nail to be driven flush
- • Has a vinyl coating to make the nail easier to drive and to make it hold better
- • Made to conform to ASTM F1667
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.