Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Drilling Screw, 1-5/8 in, Flat Head Phillips Drive

  • Mfr # CB158

  • Zoro # G507369676


product price: $165.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1-5/8 in
Materials for Use With
Cement, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB158
Zoro #
G507369676
UPC #
764666510944
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Materials for Use With
Cement, Wood
Item
Self-Drilling Screw

Description

Cement board screw is ideal for fastening fiber cement boards to wood but is also recommended for use with installing lap siding, fiber cement roofing trim and flooring.


  • • Nibs under head allow it to countersink
  • • Spade point penetrates the board without cracking
  • • Threads are well defined for maximum holding power and fast driving

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.