Shop GRIP-RITE
See all product information
Create Account
Self-Drilling Screw, 1 in, Zinc Plated Steel External Hex Drive, 115 PK
- Mfr # NHWNW91001BRN
- Zoro # G605991564
product price:Â
$
13.99
/pk of 115, $0.12/ea
Key Features
External Hex Drive
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NHWNW91001BRN
- Zoro #
- G605991564
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Self-Drilling Screw
Dimensions
- Fastener Length
- 1 in
Description
Grip-Rite Pro-Twist No. 9 Sizes X 1 in. L Hex Hex Head Screws w/Washers 1 lb 115 pk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.