Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Drilling Screw, #10 x 0.62 in, Pan Head Phillips Drive

  • Mfr # 5025541

  • Zoro # G209157762


product price: $20.35
/ea

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025541
Zoro #
G209157762
UPC #
764666737471
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
0.62 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Item
Self-Drilling Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.