Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Screw, #10 x 3/4 in, Wafer Head, Phillips Drive

  • Mfr # NPWD10341

  • Zoro # G101258536


product price: $12.55
/ea

Key Features

Wafer Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Materials for Use With
Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPWD10341
Zoro #
G101258536
UPC #
764666739932
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Wafer
Drive
Phillips
Materials for Use With
Metal, Wood
Item
Sheet Metal Screw

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite Fasteners, the most popular brand of fasteners in America. No matter what the project or what size the job, Grip-Rite Fasteners has the optimal fastening solution. There are many sizes and styles of nails and screws available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Used for attaching a variety of materials to steel
  • • Engineered for professional-grade use and specifically designed to drill faster and more consistently than standard grade fasteners
  • • Black phosphate and exterior coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.